Shop RHEEM
See all product information
Create Account
Control Thermostat, Liquid Propane
- Mfr # SP14269A
- Zoro # G4372672
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
For Use With
3CFK5, 6FGV0
Type
LP
Material of Construction
Metal
Compatible Manufacturer Part Number
22V30PF,22V40PF1,22V40PHF1,22V40PROPF,22V40SPF,22V50PF1,22V50PHF1,22V50PROPF,42V40SPF,42V40SPR0PF,42V50SPF,42V50SPROPF,42V60PF,6CG30-30PF1,6G30-30PF1,6G40-32PF1,6G40-32PHF1,6G40S-34PF1,6G40S-36PF1,6G50-36PF1,6G50-36PHF1,6G50S-36PF1,6G60-45PF,9G40S-36PF1,G60-50-1,G60-50N-1,GP30T06AVJ00,GP40T06AVR10,GP40T06HVR10,GP50T06AVR10,GP50T06HVR10,P2-30PF,P2-40PF1,P2-40SPF,P2-50PF1,P2-50PROPF,PH2-40SPF,PH2-40SPROPF,PH2-50SPF,PH2-60PF,PR050-40PFV1,PRO40-36PFV1,RHG PRO60PF,RR30-30PF1,RR40-34PFV1,RR60-51PFV,SP60T12YVK00,T60-50-1,T60-50N-1
Compatible Product Type
Residential Gas Tank Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14269A
- Zoro #
- G4372672
- UPC #
- 662766496666
- Country of Origin
- Mexico
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 1/2 in
Details
- Item
- Control Thermostat
- For Use With
- 3CFK5, 6FGV0
- Type
- LP
- Material of Construction
- Metal
- Compatible Manufacturer Part Number
- 22V30PF,22V40PF1,22V40PHF1,22V40PROPF,22V40SPF,22V50PF1,22V50PHF1,22V50PROPF,42V40SPF,42V40SPR0PF,42V50SPF,42V50SPROPF,42V60PF,6CG30-30PF1,6G30-30PF1,6G40-32PF1,6G40-32PHF1,6G40S-34PF1,6G40S-36PF1,6G50-36PF1,6G50-36PHF1,6G50S-36PF1,6G60-45PF,9G40S-36PF1,G60-50-1,G60-50N-1,GP30T06AVJ00,GP40T06AVR10,GP40T06HVR10,GP50T06AVR10,GP50T06HVR10,P2-30PF,P2-40PF1,P2-40SPF,P2-50PF1,P2-50PROPF,PH2-40SPF,PH2-40SPROPF,PH2-50SPF,PH2-60PF,PR050-40PFV1,PRO40-36PFV1,RHG PRO60PF,RR30-30PF1,RR40-34PFV1,RR60-51PFV,SP60T12YVK00,T60-50-1,T60-50N-1
- Compatible Product Type
- Residential Gas Tank Heater
- Outlet Connection Type
- NPT
- Product Type
- Control Thermostat
- Standards
- California Proposition 65
- Maximum Temperature Control
- 155 Degrees F
- Compatible Brand
- Universal
- Maximum Heating Capacity
- 38,000 BtuH
- Fuel Type
- Liquid Propane
- Inlet Connection Type
- NPT
- Includes
- Gas Control Valve, Installation Instructions
Description
Control Thermostat, Fuel Type Liquid Propane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.