Shop RHEEM
See all product information
Create Account
Thermostat, Natural Gas
- Mfr # SP20166A
- Zoro # G4375585
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
1PLV6, 1PLV7, 3WA59, 3WA65
Material of Construction
Metal
Type
Natural Gas
Standards
California Proposition 65
Compatible Manufacturer Part Number
12G40-40F1,12G40-40F1SQ,12G50-40F1,12G50-40F1SQ,12GR40-40F1,12GR40-40F3,12GR50-40F1,12GR50-40F3,22V30S-30F,22V30S-30FSQ,42V38-40F,42V38-40HF,42V38-40PROF,42V38-40PROHF,42V40F,42V40HF,42V40PROF,42V40PROFSQ,42V50-36F,42V50-40F,42V50-40HF,42V50-40PROF,42V50-40PROFSQ,42V50-40PROHF,42V50PROFSQ,42VR40-40F1,42VR50-40F1,42X38-40F,42X40F,42X50-40F,6CG30-30FV,6G30S-30F,6G30S-30FSQ,6G40-40F,6G40-40FSQ,6G40-40HF,6G40-40HFSQ,6G50-36F,6G50-40HF,6G50-40HFSQ,9G40-40F,9G40-40HF,9G50-40F,9G50-40HF,DE RP30-30FV,GG30S06AQJ00,GG30S06AVG00,GG40S06CBV,GG40T06HVJ00,GG50T06HVG00,GP40T06HV00,MH2-38-40F,MH2-40FSQ,MH2-50-40F,P2-30S-30F,PG40S09CBV,PG40T09HVG00,PG50T09HVG00,PH2-38-40F,PH2-38-40HF,PH2-38-40PROF,PH2-38-40PROHF,PH2-40F,PH2-40FSQ,PH2-40PROF,PH2-50-40F,PH2-50-40PROF,PH2R40-40F1,PH2R50-40F1,PRO40S-38BC,RC RP120FV,RHGPRO40-40F1,RHGPRO50-40F1,RR30-30FV,RUGPRO40-40F1,RUGPRO50-40F1,SG40S12CBV,SG40T12AQJ00,SG40T12AVH00,SG40T12HVH00,SG50T12AQJ00,SG50T12AVH00,SG50T12HVH00,UE RP120FV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP20166A
- Zoro #
- G4375585
- UPC #
- 662766496512
- Country of Origin
- Mexico
- Item
- Thermostat
- For Use With
- 1PLV6, 1PLV7, 3WA59, 3WA65
- Material of Construction
- Metal
- Type
- Natural Gas
- Standards
- California Proposition 65
- Compatible Manufacturer Part Number
- 12G40-40F1,12G40-40F1SQ,12G50-40F1,12G50-40F1SQ,12GR40-40F1,12GR40-40F3,12GR50-40F1,12GR50-40F3,22V30S-30F,22V30S-30FSQ,42V38-40F,42V38-40HF,42V38-40PROF,42V38-40PROHF,42V40F,42V40HF,42V40PROF,42V40PROFSQ,42V50-36F,42V50-40F,42V50-40HF,42V50-40PROF,42V50-40PROFSQ,42V50-40PROHF,42V50PROFSQ,42VR40-40F1,42VR50-40F1,42X38-40F,42X40F,42X50-40F,6CG30-30FV,6G30S-30F,6G30S-30FSQ,6G40-40F,6G40-40FSQ,6G40-40HF,6G40-40HFSQ,6G50-36F,6G50-40HF,6G50-40HFSQ,9G40-40F,9G40-40HF,9G50-40F,9G50-40HF,DE RP30-30FV,GG30S06AQJ00,GG30S06AVG00,GG40S06CBV,GG40T06HVJ00,GG50T06HVG00,GP40T06HV00,MH2-38-40F,MH2-40FSQ,MH2-50-40F,P2-30S-30F,PG40S09CBV,PG40T09HVG00,PG50T09HVG00,PH2-38-40F,PH2-38-40HF,PH2-38-40PROF,PH2-38-40PROHF,PH2-40F,PH2-40FSQ,PH2-40PROF,PH2-50-40F,PH2-50-40PROF,PH2R40-40F1,PH2R50-40F1,PRO40S-38BC,RC RP120FV,RHGPRO40-40F1,RHGPRO50-40F1,RR30-30FV,RUGPRO40-40F1,RUGPRO50-40F1,SG40S12CBV,SG40T12AQJ00,SG40T12AVH00,SG40T12HVH00,SG50T12AQJ00,SG50T12AVH00,SG50T12HVH00,UE RP120FV
- Compatible Brand
- Rheem, Richmond, Ruud, Vanguard
- Compatible Product Type
- Residential Gas Tank Heater
- Product Type
- Thermostat
- Inlet Connection Type
- NPT
- Maximum Temperature Control
- 155 Degrees F
- Includes
- Installation Instructions, Water Heater Gas Control Valve
- Outlet Connection Type
- NPT
- Maximum Heating Capacity
- 38,000 BtuH
- Fuel Type
- Natural Gas
Description
Thermostat, Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.