Shop RHEEM
See all product information
Create Account
ControlThermostat, Universal, NaturalGas
- Mfr # SP14270G
- Zoro # G4372663
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal
For Use With
1PLV6, 3WA59, 5AU69, 5AU70
Type
Natural Gas
Fuel Type
Natural Gas
Standards
California Proposition 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14270G
- Zoro #
- G4372663
- UPC #
- 662766496642
- Country of Origin
- Mexico
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 1/2 in
Details
- Item
- Control Thermostat
- Material of Construction
- Metal
- For Use With
- 1PLV6, 3WA59, 5AU69, 5AU70
- Type
- Natural Gas
- Fuel Type
- Natural Gas
- Standards
- California Proposition 65
- Compatible Brand
- Universal
- Includes
- Gas Control Valve, Installation Instructions
- Product Type
- Control Thermostat
- Inlet Connection Type
- NPT
- Compatible Manufacturer Part Number
- 22V30F,22V30FSQ,22V40-36F1,22V40-36F1SQ,22V40F1,22V40F1SQ,22V40PROF,22V40SF,22V40SFSQ,22V50F1,22V50F1SQ,22V50PROF,22X40F1,22X40SF,22X50F1,42V40SF,42V40SFSQ,42V40SPROF,42V50SF,42V50SF1SQ,42V50SPROF,42V50SPROFSQ,42X40SF,6G30-32F1,6G30-32F1SQ,6G40-36F1,6G40-36F1SQ,6G40S-36F1,6G40S-36F1SQ,6G40S-40F1,6G50-38F1,6G50-38F1SQ,6G50S-40F1,9CG40S40F1,9G40-38F1,9G40-38F1SQ,9G40S-40F1,9G40S-40F1SQ,9G50-38F1,9G50-38F1SQ,9G50S-40F1,GG30T06AQJ01,GG30T06AVJ00,GG40S06AQJ01,GG40S06AVJ00,GG40S06CVJ,GG40T06AQJ00,GG40T06AVG01,GG50S06AVJ00,GG50S06CVJ,GG50T06AQJ00,GG50T06AVH00,HG30T01AVJ00,HG40S01AVJ00,HG40S06CVJ,HG40T01AQJ00,HG40T01AVG02,K RP40-36FV1,M2-40F1,M2-40SF,M2-50F1,MH2-40SF,P2-30F,P2-30FSQ,P2-40F1,P2-40F1SQ,P2-40PROF,P2-40SF,P2-50F1,P2-50F1SQ,P2-50PROF,P40-36F1,PG40S09AQJ01,PG40S09AVJ00,PG40S09CVJ,PG40T09AQJ00,PG40T09AVH00,PG50S09AVJ00,PG50T09AQJ00,PG50T09AVH00,PH2-40SF,PH2-40SPROF,PH2-50SF,PH2-50SPROF,PRO40-40FV1,RC RP150FV1,RR50-40FV1,SG40S12CVJ,SG50S12AVJ00,U RP150FV1
- Maximum Temperature Control
- 155 Degrees F
- Compatible Product Type
- Residential Gas Tank Heater
- Outlet Connection Type
- NPT
- Maximum Heating Capacity
- 38,000 BtuH
Description
Control Thermostat, Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.