Thermostat, Natural Gas
- Mfr # SP20166B
- Zoro # G4372602
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
For Use With
5AU69, 5AU70
Material of Construction
Metal
Type
Natural Gas
Outlet Connection Type
NPT
Outlet Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP20166B
- Zoro #
- G4372602
- UPC #
- 662766496529
- Country of Origin
- Mexico
- Item
- Thermostat
- For Use With
- 5AU69, 5AU70
- Material of Construction
- Metal
- Type
- Natural Gas
- Outlet Connection Type
- NPT
- Standards
- California Proposition 65
- Compatible Manufacturer Part Number
- 22V30F,22V30FSQ,22V40-36F1,22V40-36F1SQ,22V40F1,22V40F1SQ,22V40PROF,22V40SF,22V40SFSQ,22V50F1,22V50F1SQ,22V50PROF,22X30F,22X40F1,22X40SF,22X50F1,42V40SF,42V40SFSQ,42V40SPROF,42V50SF,42V50SF1SQ,42V50SPROF,42V50SPROFSQ,42X40SF,6G30-32F1,6G30-32F1SQ,6G40-36F1,6G40-36F1SQ,6G40S-36F1,6G40S-36F1SQ,6G40S-40F1,6G50-38F1,6G50-38F1SQ,6G50S-40F1,9CG40S40F1,9G40-38F1,9G40-38F1SQ,9G40S-40F1,9G40S-40F1SQ,9G50-38F1,9G50-38F1SQ,9G50S-40F1,GG30T06AQJ01,GG30T06AVJ00,GG40S06AQJ01,GG40S06AVJ00,GG40S06CVJ,GG40T06AQJ00,GG40T06AVG01,GG50S06AVJ00,GG50S06CVJ,GG50T06AQJ00,GG50T06AVH00,HG30T01AVJ00,HG40S01AVJ00,HG40S06CVJ,HG40T01AQJ00,HG40T01AVG02,K RP40-36FV1,M2-40F1,M2-40SF,M2-50F1,MH2-40SF,P2-30F,P2-30FSQ,P2-40F1,P2-40F1SQ,P2-40PROF,P2-40SF,P2-50F1,P2-50F1SQ,P2-50PROF,P40-36F1,PG40S09AQJ01,PG40S09AVJ00,PG40S09CVJ,PG40T09AQJ00,PG40T09AVH00,PG50S09AVJ00,PG50T09AQJ00,PG50T09AVH00,PH2-40SF,PH2-40SPROF,PH2-50SF,PH2-50SPROF,PRO40-40FV1,RC RP150FV1,RR50-40FV1,SG40S12CVJ,SG50S12AVJ00,U RP150FV1
- Inlet Connection Type
- NPT
- Maximum Temperature Control
- 155 Degrees F
- Fuel Type
- Natural Gas
- Compatible Product Type
- Residential Gas Tank Heater
- Product Type
- Thermostat
- Maximum Heating Capacity
- 38,000 BtuH
- Includes
- Installation Instructions, Water Heater Gas Control Valve
- Compatible Brand
- Rheem, Richmond, Ruud, Vanguard
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 1/2 in
Description
Thermostat, Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.