Gas Tankless Water Heater, 54.3 in H

  • Mfr # RTRS-FS630DVLP

  • Zoro # G816389143


product price: $12,449.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRS-FS630DVLP
Zoro #
G816389143
UPC #
0020352862125
Country of Origin
Japan

Details

Item
IKONIC Commercial Tankless 3-unit INLINE interior Free Standing Rack System, LP

Description

Gas Tankless Water Heater, Fuel Type Liquid Propane, Cold Inlet Size 2 1/2 in, Gas Inlet Size 1 1/2 in, Maximum Heating Capacity 1,199,400 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 31.25 in, Overall Height 54.3 in, Overall Width 42.6 in, Market Commercial, Features Manifold Capable upto 32 Units, Gas Inlet Gender Male, Gas Inlet Type MNPT, Hot Outlet Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.