Gas Tankless Water Heater, Natural Gas

  • Mfr # RTG-95DVLN-3 / 701258

  • Zoro # G912486173


product price:  $1,860.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Natural Gas
Overall Width
13.05 in
Minimum Flow Activation
0.4 gpm
Maximum Heating Capacity
199,999 BTU/ft/sq ft/hr/ Degrees F
Cold Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTG-95DVLN-3 / 701258
Zoro #
G912486173
UPC #
020352761336
Country of Origin
United States

Dimensions

Overall Width
13.05 in
Cold Inlet Size
3/4 in
Gas Inlet Size
3/4 in
Overall Depth
9.44 in
Overall Height
29.08 in

Details

Item
Gas Tankless Water Heater
Fuel Type
Natural Gas
Minimum Flow Activation
0.4 gpm
Maximum Heating Capacity
199,999 BTU/ft/sq ft/hr/ Degrees F
Maximum Delivered Temperature
170 Degrees F
Maximum Flow Rate
9.5 gpm
Low NOx
No
Market
Residential
Thermal Efficiency
1 %
Condensing
No
Minimum Delivered Temperature
100 Degrees F
Environment
Indoor

Description

Gas Tankless Water Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.