Zoro Homepage

Liquid Line Filter Drier Uni-Directional

  • Mfr # 023Z5029

  • Zoro # G512372104


product price: $23.89
/ea

Key Features

Length (In.)
7.75 in.
Width (In.)
3.4 in.
Depth (In.)
3.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023Z5029
Zoro #
G512372104
UPC #
662766532081
Country of Origin
Unknown

Dimensions

Length (In.)
7.75 in.
Width (In.)
3.4 in.
Depth (In.)
3.6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.