MOTORS - VARIABLE SPEED
- Mfr # 51-106546-32
- Zoro # G625076074
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
5 1/2 in
Frame Size
48Y
Product Type
Condenser Fan Motor
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-106546-32
- Zoro #
- G625076074
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Condenser Fan Motor
- Item
- MOTORS - VARIABLE SPEED
Dimensions
- Shaft Length
- 5 1/2 in
- Frame Size
- 48Y
- Shaft Diameter
- 1/2 in
Description
MOTORS - VARIABLE SPEED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.