Motor, 1/15HP208-230V1650RPM1PH, 1/15hp
- Mfr # 25309801S
- Zoro # G3197472
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
HP
1/15 HP
Motor Shaft Rotation
Clockwise Shaft End
Nameplate RPM
1650 rpm
Phase
1
Shaft Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25309801S
- Zoro #
- G3197472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 5/16"
- Manufacturers Warranty Length
- 1 yr
- Shaft Diameter
- 5/16 in
- Frame Size
- 3.3
Details
- HP
- 1/15 HP
- Item
- Motor
- Motor Shaft Rotation
- Clockwise Shaft End
- Nameplate RPM
- 1650 rpm
- Phase
- 1
- Voltage
- 208V to 230V
- Hz
- 50/60 Hz
- Motor Design
- Permanent Split Capacitor
- Product Type
- Evaporator Fan Motor
- Compatible Manufacturer Part Number
- 5140C
- Frequency
- 60/50 Hz
- Capacitor Required
- Capacitor Included
- Compatible Brand
- Heatcraft Refrigeration
- Full Load Current @ 60 Hz
- 0.40 A
Description
Evaporator Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,650 RPM, Voltage 230V AC, Full Load Amps 0.40 A, 3.3 Frame, 60/50 Hz Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.