Shop RHEEM

Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 399,900 BtuH

  • Mfr # GNU100-400A
  • Zoro # G7501225

product price: 
$
16,362.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNU100-400A
Zoro #
G7501225
UPC #
203526061252
Country of Origin
United States

Dimensions

Jacket Dia.
30 1/4 in
Height to Top of Heater
68 1/2 in
Draft Hood Size
8 in
Height to Hot Side Connection
68 1/2 in
Height to Top of Vent Connection
76"
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Top Water Connection Size
1 1/2 in
Overall Height - Water Heaters
76 in
Side Water Connection Size
2 in
Height to Gas Connection
7 in
Height to Cold Side Connection
32 1/4 in
Height to Gas Inlet
7 in
Vent Connection Size
8 in
Gas Inlet Size
3/4 in
Tank Diameter
30.25 in
Height to Hot Outlet
68.5 in
Height to T and P Valve
68.5 in
Overall Height
76 in
Height to Cold Inlet
32.25 in
Manufacturer Warranty Length
1 yr Parts, 3 yr Limited Tank
Hot Outlet Size
1 1/2 in
Cold Inlet Size
1 1/2 in
Fits Chest Size
Full Port/Full Flow Brass Drain Valve, LED Diagnostic System

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
399,900
Voltage
120V AC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Standard
Gas Connection
3/4 in
Recovery @ 110 F Rise
353 gph
Item - Water Heaters
Gas Water Heater
Top Nipple Spacing
23 in
Includes
Magnesium Anode Rods
Ignition Type
Direct Spark to Pilot
Recovery @ 130 F Rise
298 gph
Recovery @ 120 F Rise
323 gph
Max. Pressure
160 psi
Residential / Commercial
Commercial
Fuel Type - Water Heaters
Natural Gas
Standards
ANSI, ANSI Z21.10.3, ASHRAE, ASHRAE Standard (Epact), ASME, CEC, CSA Certified, NC Compliant
First Hour Recovery - Water Heaters
458 gph
Recovery @ 90 F Rise
431.0 gph
Recovery @ 50 F Rise
776 gph
Recovery @ 140 F Rise
277 gph
Recovery @ 100 F Rise
388 gph
Commercial / Residential
Commercial
Recovery @ 70 F Rise
554 gph
Tank Capacity - Plumbing
100.0 gal
First Hour Recovery
458 gph
Features
Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
BtuH - Water Heaters
399,900
Item
Commercial Gas Water Heater
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Water Connection Location
Top
Recovery Rate @ Rise
277 gph @ 140 Degrees F, 298 gph @ 130 Degrees F, 323 gph @ 120 Degrees F, 353 gph @ 110 Degrees F, 388 gph @ 100 Degrees F, 431 gph @ 90 Degrees F, 554 gph @ 70 Degrees F, 776 gph @ 50 Degrees F
Maximum Heating Capacity
399,900 BtuH
Operating Voltage
120V AC
Thermal Efficiency
80 %
First Hour Rating
458 gal
Market
Commercial
Maximum Water Pressure
160 psi
Maximum Delivered Temperature
180 Degrees F
Low NOx
Yes
Minimum Delivered Temperature
120 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
Maximum Recovery Flow Rate
969 gph @ 40 Degrees F
Condensing
No
Series
Universal-Ultra LowNox
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 458 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 399,900 BtuH, Overall Height 76 in, Tank Diameter 30.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 969 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Cold Inlet Size 1 1/2 in, Condensing No, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.