Shop A.O. SMITH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Water Heater
- Mfr # GCR-40
- Zoro # G625074193
product price:Â
$
1,414.99
/ea
Key Features
Gas Inlet Size
1/2 in
Condensing
No
Thermal Efficiency
80 %
Environment
Indoor
Overall Height
61.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCR-40
- Zoro #
- G625074193
- UPC #
- -
- Country of Origin
- United States
- Condensing
- No
- Thermal Efficiency
- 80 %
- Environment
- Indoor
- Product Type
- Gas Tank Water Heater
- Item
- Water Heater
- Vent Type
- Atmospheric Vent
- Market
- Residential
- Fuel Type
- Natural Gas
- Standards
- CSA, Design Certified, Green Choice
- Tank Insulation Material
- Foam
- Low NOx
- Yes
- First Hour Rating
- 80 gal
- Maximum Heating Capacity
- 40,000 BtuH
- Maximum Water Pressure
- 150 psi
- Tank Capacity
- 40 gal
- Features
- Water Connection Location
- Top
- Included Valves
- Temperature and Pressure Relief
- Power Source
- Gas
- Includes
- T and P Relief Valve
- Energy Factor
- 0.64
Dimensions
- Gas Inlet Size
- 1/2 in
- Overall Height
- 61.75 in
- Tank Diameter
- 20 in
- Manufacturer Warranty Length
- 1 yr Limited on Parts, 3 yr Limited on Tank
- Height to T and P Valve
- 52 in
- Height to Gas Inlet
- 12.25 in
- Cold Inlet Size
- 3/4 in
Description
Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 80 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 40,000 BtuH, Overall Height 61.75 in, Tank Diameter 20 in, Included Valves Temperature and Pressure Relief, Tank Capacity 40 gal, Market Residential, Vent Type Atmospheric Vent, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.64, Environment Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.