Shop RHEEM

Water Heater

  • Mfr # GU100-200A LP

  • Zoro # G624161894


product price:  $12,286.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

First Hour Rating
300 gal
Thermal Efficiency
95 %
Tank Diameter
26.25 in
Vent Type
Direct Vent, Power Vent
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU100-200A LP
Zoro #
G624161894
UPC #
0020352848730
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Overall Height
75.25 in
Gas Inlet Size
3/4 in
Cold Inlet Size
2 in
Hot Outlet Size
1 1/2 in

Details

First Hour Rating
300 gal
Thermal Efficiency
95 %
Vent Type
Direct Vent, Power Vent
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Series
Universal High Efficienty
Tank Capacity
100 gal
Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Condensing
Yes
Low NOx
Yes
Fuel Type
Liquid Propane
Water Connection Location
Front, Top
Product Type
Gas Tank Water Heater
Item
Commercial Gas Water Heater
Market
Commercial
Hot Outlet Type
NPT
Maximum Heating Capacity
200,000 BtuH

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 300 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 200,000 BtuH, Overall Height 75.25 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.