Shop RHEEM

Water Heater

  • Mfr # GU80-180

  • Zoro # G324161972


product price:  $10,524.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Vent Type
Direct Vent, Power Vent
Tank Diameter
26.25 in
Water Connection Location
Front, Top
Market
Commercial
Low NOx
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-180
Zoro #
G324161972
UPC #
0020352848525
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Hot Outlet Size
1 1/2 in
Cold Inlet Size
2 in
Gas Inlet Size
3/4 in
Overall Height
65 in

Details

Vent Type
Direct Vent, Power Vent
Water Connection Location
Front, Top
Market
Commercial
Low NOx
Yes
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Thermal Efficiency
95 %
Item
Commercial Gas Water Heater
Hot Outlet Type
NPT
First Hour Rating
263 gal
Product Type
Gas Tank Water Heater
Condensing
Yes
Series
Universal High Efficienty
Maximum Heating Capacity
180,000 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Tank Capacity
80 gal
Cold Inlet Type
NPT
Fuel Type
Natural Gas

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 263 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 180,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.