Buffer, pH 3.56,500mL

  • Mfr # R1498000-500A
  • Zoro # G903574070
product price: 
$
29.15
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1498000-500A
Zoro #
G903574070
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Product Type
pH Buffer
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Container Material
Plastic
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Storage Temperature
Ambient
Volume
500 mL
Form
Liquid
Color
Colorless
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Storage Temperature - Maximum
30 Degrees C
Test Parameters
pH
pH Level
3.56 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews