Buffer, pH 2.00, 10L

  • Mfr # R1493000-10F
  • Zoro # G703562604
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 185 & 186
Chemical Container Size
10 L
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1493000-10F
Zoro #
G703562604
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Shelf Life
24 mo
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride)
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Volume
10 L
Storage Temperature
Ambient
Application
Analytical Reagent
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Chemical Formula
H2O; KCl; HCl
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Container Material
Plastic
Container Type
Box
pH Level
2.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews