Shop RICCA CHEMICAL

Ceric Sulfate Precision Solution, 0.1 N

  • Mfr # R1900000-500A
  • Zoro # G403562881

product price: 
$
43.59
/ea

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST SRM 40
CAS Number
13590-82-4, 7664-93-9, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1900000-500A
Zoro #
G403562881
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ceric Sulfate - in 2 Normal Sulfuric Acid
Shelf Life
24 mo
Calibration Certificate
NIST SRM 40
CAS Number
13590-82-4, 7664-93-9, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.1 N
Chemical Container Type
Bottle
Product Type
Ceric Sulfate - in 2 Normal Sulfuric Acid
Shipping Restrictions
Class 8, PG III, UN3264
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 332.24 g/mol (Ceric Sulfate); 98.07 g/mol (Sulfuric Acid)
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
C
Volume
500 mL
Container Type
Bottle
Standards
ASTM, EP
Form
Liquid
Storage Temperature
Ambient
Quantity
1
Chemical Formula
H4Ce(SO4)4
Storage Temperature - Minimum
15 Degrees C
pH Level
Less Than 1
Wire Color
Colorless

Description

Ceric Sulfate - in 2 Normal Sulfuric Acid, Concentration 0.1 N, CAS Number 13590-82-4, 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 332.24 g/mol (Ceric Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H4Ce(SO4)4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 40, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.