Copper Sulfate Solution, for Aluminum Ca

  • Mfr # R2326000-4C
  • Zoro # G903567218
product price: 
$
97.49
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
4 L
Calibration Certificate
NIST
Product Type
Copper Sulfate - for Aluminum Can Coating Test
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2326000-4C
Zoro #
G903567218
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Copper Sulfate - for Aluminum Can Coating Test
Chemical Grade
ACS, Lab
Calibration Certificate
NIST
Product Type
Copper Sulfate - for Aluminum Can Coating Test
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7647-01-0, 7732-18-5, 7758-99-8
Chemical Container Material
Amber Glass
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Quantity
1
Form
Liquid
Color
Colorless
REMOVE - Previous PI Node
C
Chemical Formula
CuSO; 5H2O
Molecular Weight
18.01 g/mol (Water); 249.68 g/mol (Copper Sulfate Pentahydrate); 36.46 g/mol (Hydrochloric Acid)
Application
Analytical Reagent
Storage Temperature
Ambient
Container Type
Bottle
Special Information
For Aluminum Can Coating Test
Container Material
Glass
Volume
4 L
Features
For Aluminum Can Coating Test
Shipping Restrictions
Class 8, PG III, UN3264
pH Level
1.98 - 2.16
Wire Color
Colorless

Description

Copper Sulfate - for Aluminum Can Coating Test, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 7758-99-8, Molecular Weight 18.01 g/mol (Water); 249.68 g/mol (Copper Sulfate Pentahydrate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula CuSO; 5H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews