Shop RICCA CHEMICAL

Hydrochloric Acid Precision Sol, 0.1 N

  • Mfr # R3600000-1A
  • Zoro # G003563042

product price: 
$
29.29
/ea

Key Features

Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
APHA
2320 B
CAS Number
7647-01-0, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R3600000-1A
Zoro #
G003563042
UPC #
-
Country of Origin
United States
Item
Hydrochloric Acid
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
APHA
2320 B
CAS Number
7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Concentration
0.1 N
Chemical Container Material
Plastic
Product Type
Hydrochloric Acid
Chemical Formula
HCI
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
H
Quantity
1
Container Material
Plastic
Form
Liquid
Volume
1 L
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
pH Level
1
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Hydrochloric Acid, Concentration 0.1 N, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula HCI, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.