Shop RICCA CHEMICAL
See all product information
Create Account
Hydroxylamine Hydrochloride, 10 Percent
- Mfr # R3900000-500A
- Zoro # G903562503
product price:Â
$
65.39
/ea
Key Features
Standards
ASTM D 3557 C; TAPPI T 618 cm-84
Chemical Grade
ACS
CAS Number
7732-18-5;5470-11-1;
Chemical Container Material
Plastic
Product Type
Hydroxylamine Hydrochloride, (Certified 10% w/w) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3900000-500A
- Zoro #
- G903562503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Hydroxylamine Hydrochloride
- Standards
- ASTM D 3557 C; TAPPI T 618 cm-84
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5;5470-11-1;
- Chemical Container Material
- Plastic
- Product Type
- Hydroxylamine Hydrochloride, (Certified 10% w/w) Aqueous Solution
- Concentration
- 10%w/w
- APHA
- 3500-Fe B
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
Description
Hydroxylamine Hydrochloride, Concentration 10 Percentw/w, CAS Number 7732-18-5;5470-11-1;, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Shelf Life 12 mo, Standards ASTM D 3557 C; TAPPI T 618 cm-84
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.