Hydrochloric Acid, 10 Percent w/v Aqueou

  • Mfr # R3570400-4A
  • Zoro # G204399259
product price: 
$
20.69
/ea

Key Features

CAS Number
7647-01-0, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Concentration
10 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R3570400-4A
Zoro #
G204399259
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Hydrochloric Acid
CAS Number
7647-01-0, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Concentration
10 % w/v
Shelf Life
36 mo
Chemical Container Type
Bottle
Product Type
Hydrochloric Acid
Quantity
1
Shipping Restrictions
Class 8, PG II, UN1789
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
HCI
REMOVE - Previous PI Node
H
Container Material
Plastic
Volume
4 L
Storage Temperature
Ambient
Standards
ASTM, EP
Container Type
Bottle
pH Level
Less Than 1
Wire Color
Colorless

Description

Hydrochloric Acid, Concentration 10 Percent w/v, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula HCI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1789, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews