Methyl Orange Indicator, 0.1 Percent w/v

  • Mfr # R5000000-120A
  • Zoro # G103574108
product price: 
$
22.15
/ea

Key Features

APHA
7500-Ra D
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Material
Plastic
Product Type
Methyl Orange Indicator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5000000-120A
Zoro #
G103574108
UPC #
-
Country of Origin
United States
Item
Methyl Orange Indicator
APHA
7500-Ra D
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Material
Plastic
Product Type
Methyl Orange Indicator
Concentration
0.1 % w/v
Chemical Container Type
Bottle
CAS Number
547-58-0, 7732-18-5
Shelf Life
24 mo
Molecular Weight
18.01 g/mol (Water); 327.33 g/mol (Methyl Orange, Sodium Salt)
Chemical Formula
C14H14N3NaO3S
Calibration Certificate
NIST
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Color
Colorless
REMOVE - Previous PI Node
M
Application
Analytical Reagent
Container Type
Bottle
Volume
120 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Container Material
Plastic
pH Level
3 - 4
Wire Color
Colorless

Dimensions

Chemical Container Size
120 mL

Description

Methyl Orange Indicator, Concentration 0.1 Percent w/v, CAS Number 547-58-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 327.33 g/mol (Methyl Orange, Sodium Salt), Chemical Formula C14H14N3NaO3S, APHA 7500-Ra D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews