Methyl Orange Indicator, 0.1 Percent w/v

  • Mfr # R5000000-500A
  • Zoro # G303563094
product price: 
$
27.29
/ea

Key Features

Shelf Life
24 mo
CAS Number
547-58-0, 7732-18-5
Chemical Grade
ACS, Lab
Product Type
Methyl Orange Indicator
APHA
7500-Ra D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5000000-500A
Zoro #
G303563094
UPC #
-
Country of Origin
United States
Item
Methyl Orange Indicator
Shelf Life
24 mo
CAS Number
547-58-0, 7732-18-5
Chemical Grade
ACS, Lab
Product Type
Methyl Orange Indicator
APHA
7500-Ra D
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
0.1 % w/v
Chemical Container Type
Bottle
REMOVE - Previous PI Node
M
Color
Colorless
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
C14H14N3NaO3S
Storage Temperature
Ambient
Volume
500 mL
Calibration Certificate
NIST
Application
Analytical Reagent
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 327.33 g/mol (Methyl Orange, Sodium Salt)
pH Level
3 - 4
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Methyl Orange Indicator, Concentration 0.1 Percent w/v, CAS Number 547-58-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 327.33 g/mol (Methyl Orange, Sodium Salt), Chemical Formula C14H14N3NaO3S, APHA 7500-Ra D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews