Shop RICCA CHEMICAL

Potassium Iodide, 10 Percent w/v Aqueous

  • Mfr # R6300000-4B
  • Zoro # G503562231

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Standards
ASTM, EP
Product Type
Potassium Iodide - Stabilized
Chemical Container Material
Plastic
Concentration
10 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6300000-4B
Zoro #
G503562231
UPC #
-
Country of Origin
United States
Item
Potassium Iodide - Stabilized
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Product Type
Potassium Iodide - Stabilized
Chemical Container Material
Plastic
Concentration
10 % w/v
Shelf Life
18 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
CAS Number
7681-11-0, 7732-18-5
Form
Liquid
REMOVE - Previous PI Node
P
Container Type
Bottle
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Molecular Weight
166 g/mol (Potassium Iodide); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Material
Plastic
Application
Analytical Reagent
Chemical Formula
KI
Storage Temperature
Ambient
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Potassium Iodide - Stabilized, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Molecular Weight 166 g/mol (Potassium Iodide); 18.01 g/mol (Water), Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.