Shop RICCA CHEMICAL

Povidone-Iodine Solution USP, 10 Percent

  • Mfr # R3955000-500B
  • Zoro # G203562500

product price: 
$
72.69
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Povidone-Iodine Solution
Chemical Container Size
500 mL
CAS Number
25655-41-8, 7732-18-5
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R3955000-500B
Zoro #
G203562500
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Povidone-Iodine Solution
Chemical Container Type
Bottle
Product Type
Povidone-Iodine Solution
CAS Number
25655-41-8, 7732-18-5
Chemical Container Material
Plastic
Concentration
10 % w/v
Shelf Life
12 mo
Chemical Grade
USP
Calibration Certificate
NIST SRM 185i, 186-I-g, 186-II-g & 136
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Special Information
For Laboratory use Only
Container Type
Bottle
Quantity
1
Volume
500 mL
Color
Colorless
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
(C6H9NO)n; I2
Molecular Weight
18.01 g/mol (Water); 253.81 g/mol (Povidone-Iodine)
REMOVE - Previous PI Node
P
Standards
ASTM, EP
Storage Temperature
Ambient
Form
Liquid
Features
For Laboratory use Only
Storage Temperature - Maximum
30 Degrees C
pH Level
1.50 - 4.40
Wire Color
Colorless

Description

Povidone-Iodine Solution, Concentration 10 Percent w/v, CAS Number 25655-41-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 253.81 g/mol (Povidone-Iodine), Chemical Formula (C6H9NO)n; I2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 185i, 186-I-g, 186-II-g & 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.