Potassium Chromate, 5 Percent w/v Aqueous

  • Mfr # R6000000-500A
  • Zoro # G303562363
product price: 
$
33.55
/ea

Key Features

Concentration
5 % w/v
APHA
4500-Cl B
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6000000-500A
Zoro #
G303562363
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Potassium Chromate - Chloride Free Indicator for Argentometric Titrations
Concentration
5 % w/v
APHA
4500-Cl B
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7761-88-8, 7789-00-6
Product Type
Potassium Chromate - Chloride Free Indicator for Argentometric Titrations
Special Information
For Argentometric Titrations
Chemical Formula
K2CrO4
Color
Colorless
Application
Analytical Reagent
Quantity
1
Container Type
Bottle
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 194.19 g/mol (Potassium Chromate)
REMOVE - Previous PI Node
P
Features
For Argentometric Titrations
Calibration Certificate
NIST
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
pH Level
alkaline
Wire Color
Colorless

Description

Potassium Chromate - Chloride Free Indicator for Argentometric Titrations, Concentration 5 Percent w/v, CAS Number 7732-18-5, 7761-88-8, 7789-00-6, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 194.19 g/mol (Potassium Chromate), Chemical Formula K2CrO4, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews