Silver Nitrate Precis Sol, 0.1 N in IPA

  • Mfr # R7033000-4B
  • Zoro # G605379935
product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

CAS Number
67-63-0, 7732-18-5, 7761-88-8
Shelf Life
12 mo
Concentration
0.1 N
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7033000-4B
Zoro #
G605379935
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate - in Isopropyl Alcohol
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Shelf Life
12 mo
Concentration
0.1 N
Chemical Container Material
Plastic
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Type
Bottle
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 60.09 g/mol (Isopropyl Alcohol)
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 3, PG II, UN1219
Quantity
1
Chemical Formula
AgNO3
Form
Liquid
Storage Temperature
Ambient
Application
Analytical Reagent
Container Material
Plastic
pH Level
Data not available.
Wire Color
Colorless

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 0.1 N, CAS Number 67-63-0, 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1219

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews