Sulfuric Acid Precision Solution, 0.05 N

  • Mfr # R8219000-4A
  • Zoro # G804399178
product price: 
$
67.59
/ea

Key Features

Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Standards
TAPPI T 610 sp-97
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8219000-4A
Zoro #
G804399178
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Standards
TAPPI T 610 sp-97
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Concentration
0.05 N
Form
Liquid
Chemical Formula
H2SO4
Storage Temperature
Ambient
Quantity
1
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.05 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 610 sp-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews