Shop RICCA CHEMICAL
See all product information
Create Account
Selenium ICP, 10K ppm in HNO3
- Mfr # RPSE10KN-500N
- Zoro # G105922877
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
7732-18-5;7697-37-2;7782-49-2
Chemical Container Size
500 mL
Standards
EPA 200.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSE10KN-500N
- Zoro #
- G105922877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Selenium ICP, 10K ppm in HNO3
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5;7697-37-2;7782-49-2
- Standards
- EPA 200.7
- Concentration
- 10K ppm
- Product Type
- Selenium ICP, 10K ppm in HNO3
- Chemical Grade
- Reagent
- Shelf Life
- 18 mo
Description
Selenium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;7782-49-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.