Sulfuric Acid Precision Solution, 1 N

  • Mfr # R8300000-120A
  • Zoro # G204398832
product price: 
$
18.39
/ea

Key Features

Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Concentration
1 N
Standards
ASTM, EP
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8300000-120A
Zoro #
G204398832
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Concentration
1 N
Standards
ASTM, EP
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
APHA
5210 B
Product Type
Sulfuric Acid
Shelf Life
36 mo
Form
Liquid
Quantity
1
Volume
120 mL
Chemical Formula
H2SO4
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid)
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews