Shop RICCA CHEMICAL
See all product information
Create Account
Sulfosalicylic Acid, 5 Percent w/v Aqueou
- Mfr # R8120000-1C
- Zoro # G003562298
product price:Â
$
49.19
/ea
Key Features
Concentration
5% w/v
Product Type
Sulfosalicylic Acid, (Certified 5% w/v) Aqueous Solution
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8120000-1C
- Zoro #
- G003562298
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfosalicylic Acid
- Concentration
- 5% w/v
- Product Type
- Sulfosalicylic Acid, (Certified 5% w/v) Aqueous Solution
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Calibration Certificate
- NIST SRM 84
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 5965-83-3
Dimensions
- Chemical Container Size
- 1 L
Description
Sulfosalicylic Acid, Concentration 5 Percent w/v, CAS Number 7732-18-5; 5965-83-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.