Shop RICCA CHEMICAL

Silver Nitrate, 10 Percent w/v Aqueous So

  • Mfr # R6830000-1B
  • Zoro # G505922866

product price: 
$
774.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
1 L
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6830000-1B
Zoro #
G505922866
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Chemical Container Type
Bottle
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
Concentration
10 % w/v
REMOVE - Previous PI Node
S
Color
Colorless
Application
Analytical Reagent
Volume
1 L
Storage Temperature
Ambient
Form
Liquid
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
AgNO3
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Material
Plastic
Calibration Certificate
NIST
Standards
ASTM, EP
Quantity
1
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Silver Nitrate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.