Sodium Hydroxide Precision Sol, 0.067 N

  • Mfr # R7343000-500A
  • Zoro # G604399064
product price: 
$
15.19
/ea

Key Features

Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7343000-500A
Zoro #
G604399064
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Concentration
0.067 N
Standards
ASTM, EP
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Volume
500 mL
Chemical Formula
NaOH
Application
Analytical Reagent
Container Type
Bottle
Form
Liquid
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.067 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews