Shop RICCA CHEMICAL

Sodium Hydroxide, 2.00 Normal

  • Mfr # R7455000-4A
  • Zoro # G004399237

product price: 
$
83.29
/ea

Key Features

Shelf Life
24 mo
Concentration
2 N
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7455000-4A
Zoro #
G004399237
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Concentration
2 N
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Standards
TAPPI T 421 om-97
Product Type
Sodium Hydroxide
Volume
4 L
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Class 8, PG II, UN1824
Container Type
Bottle
Storage Temperature
Ambient
Application
Analytical Reagent
Quantity
1
REMOVE - Previous PI Node
S
Container Material
Plastic
Chemical Formula
NaOH
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 421 om-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.