Shop RICCA CHEMICAL

Silver Nitrate, 2 Percent w/v in 2 Percen

  • Mfr # R6826200-500B
  • Zoro # G603563121

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7697-37-2, 7732-18-5, 7761-88-8
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6826200-500B
Zoro #
G603563121
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
CAS Number
7697-37-2, 7732-18-5, 7761-88-8
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Concentration
2 % w/v
Chemical Formula
AgNO3
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature
Ambient
Volume
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 63.01 g/mol (Nitric Acid)
Form
Liquid
Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Container Material
Plastic
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Silver Nitrate, Concentration 2 Percent w/v, CAS Number 7697-37-2, 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 63.01 g/mol (Nitric Acid), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.