Shop RICCA CHEMICAL
See all product information
Create Account
Simulated Gastric Fluid without Pepsin
- Mfr # R7108000-20F
- Zoro # G205922906
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
CAS Number
7732-18-5; 7647-01-0; 7647-14-5
Chemical Container Type
Box
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7108000-20F
- Zoro #
- G205922906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Simulated Gastric Fluid without Pepsin
- CAS Number
- 7732-18-5; 7647-01-0; 7647-14-5
- Chemical Container Type
- Box
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM 185 & 186, 999
- Shelf Life
- 24 mo
- Product Type
- Simulated Gastric Fluid without Pepsin
Description
Simulated Gastric Fluid without Pepsin, CAS Number 7732-18-5; 7647-01-0; 7647-14-5, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, 999, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.