Silver Nitrate Precis Sol, 0.1 N in IPA

  • Mfr # R7033000-1B
  • Zoro # G403563048
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Shelf Life
12 mo
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Concentration
0.1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7033000-1B
Zoro #
G403563048
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Shelf Life
12 mo
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Concentration
0.1 N
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Type
Bottle
Product Type
Silver Nitrate - in Isopropyl Alcohol
Storage Temperature
Ambient
Chemical Formula
AgNO3
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 60.09 g/mol (Isopropyl Alcohol)
Quantity
1
Shipping Restrictions
Class 3, PG II, UN1219
Volume
1 L
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Form
Liquid
pH Level
Data not available.
Wire Color
Colorless

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 0.1 N, CAS Number 67-63-0, 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1219

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews