Sod Oxalate Precis Sol, 0.1 M (0.2 N)
- Mfr # R7500000-120A
- Zoro # G603567259
product price:Â
$
21.39
/ea
Key Features
Concentration
0.1 M
Shelf Life
18 mo
CAS Number
7732-18-5;62-76-0
Chemical Container Size
120 mL
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7500000-120A
- Zoro #
- G603567259
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Oxalate Precision Solution
- Concentration
- 0.1 M
- Shelf Life
- 18 mo
- CAS Number
- 7732-18-5;62-76-0
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Calibration Certificate
- NIST SRM40
- Chemical Container Material
- Plastic
- Product Type
- Sodium Oxalate Precision Solution
Dimensions
- Chemical Container Size
- 120 mL
Description
Sodium Oxalate Precision Solution, Concentration 0.1 M, CAS Number 7732-18-5;62-76-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM40, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.