Shop RICCA CHEMICAL

Silver Nitrate Precis Sol, 0.1 N in SDA

  • Mfr # R7028000-4B
  • Zoro # G005380043

product price: 
$
490.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Silver Nitrate - in Denatured Alcohol
Chemical Container Type
Bottle
CAS Number
64-17-5, 67-56-1, 7761-88-8
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7028000-4B
Zoro #
G005380043
UPC #
-
Country of Origin
United States
Item
Silver Nitrate - in Denatured Alcohol
Chemical Container Material
Plastic
Product Type
Silver Nitrate - in Denatured Alcohol
Chemical Container Type
Bottle
CAS Number
64-17-5, 67-56-1, 7761-88-8
Shelf Life
12 mo
Concentration
0.1 N
Calibration Certificate
NIST SRM 999
Chemical Grade
Lab
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Chemical Formula
AgNO3
Color
Colorless
Quantity
1
Application
Analytical Reagent
Form
Liquid
Molecular Weight
169.87 g/mol (Silver Nitrate); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol)
REMOVE - Previous PI Node
S
Container Type
Bottle
Shipping Restrictions
Class 3, PG II, UN1987
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Silver Nitrate - in Denatured Alcohol, Concentration 0.1 N, CAS Number 64-17-5, 67-56-1, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1987

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.