Sodium Sulfide, 3 Percent w/v Aqueous Sol
- Mfr # R7570000-500C
- Zoro # G103562341
product price:Â
$
64.29
/ea
Key Features
Concentration
3% w/v
CAS Number
1313-84-4
Shelf Life
12 mo
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7570000-500C
- Zoro #
- G103562341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Sulfide
- Concentration
- 3% w/v
- CAS Number
- 1313-84-4
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- Product Type
- Sodium Sulfide, (Certified 3% w/v) Aqueous Solution
- APHA
- 3500-Zn E
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
Description
Sodium Sulfide, Concentration 3 Percent w/v, CAS Number 1313-84-4, APHA 3500-Zn E, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.