Shop RICCA CHEMICAL

Sulfuric Acid Solution, 10 Percent w/w A

  • Mfr # R8153000-10F
  • Zoro # G904399337

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Concentration
10 % w/w
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Chemical Container Size
10 L
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8153000-10F
Zoro #
G904399337
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sulfuric Acid
Concentration
10 % w/w
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Shelf Life
36 mo
Product Type
Sulfuric Acid
Shipping Restrictions
Class 8, PG II, UN2796
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
CAS Number
7664-93-9, 7732-18-5
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Volume
10 L
Container Material
Plastic
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Form
Liquid
Color
Colorless
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 10 Percent w/w, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.