Silver Nitrate Precision Sol, 0.0141 N

  • Mfr # R6860000-10F
  • Zoro # G105379855
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

APHA
4500-Cl B
Chemical Container Size
10 L
Chemical Container Material
Plastic
Concentration
0.0141 N
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6860000-10F
Zoro #
G105379855
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
APHA
4500-Cl B
Chemical Container Material
Plastic
Concentration
0.0141 N
Chemical Container Type
Box
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Color
Colorless
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
AgNO3
Container Type
Box
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Container Material
Plastic
Form
Liquid
Volume
10 L
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews