Shop RICCA CHEMICAL

Sodium Azide, 5 Percent w/v Aqueous Solu

  • Mfr # R7144800-500A
  • Zoro # G504399218

product price: 
$
64.99
/ea

Key Features

Concentration
5 % w/v
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
CAS Number
26628-22-8, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7144800-500A
Zoro #
G504399218
UPC #
-
Country of Origin
United States
Item
Sodium Azide
Concentration
5 % w/v
Chemical Grade
ACS, Lab
CAS Number
26628-22-8, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Azide
Shipping Restrictions
Class 6.1, PG III, UN3287
Calibration Certificate
NIST
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 65 g/mol (Sodium Azide)
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Form
Liquid
Chemical Formula
NaN3
Application
Analytical Reagent
Standards
ASTM, EP
Color
Colorless
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Azide, Concentration 5 Percent w/v, CAS Number 26628-22-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 65 g/mol (Sodium Azide), Chemical Formula NaN3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Class 6.1, PG III, UN3287, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.