Silver Nitrate Precision Sol, 0.0171 N

  • Mfr # R6900000-1B
  • Zoro # G703562437
product price: 
$
48.15
/ea

Key Features

CAS Number
7732-18-5, 7761-88-8
Concentration
0.0171 N
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6900000-1B
Zoro #
G703562437
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Concentration
0.0171 N
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
AgNO3
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Type
Bottle
Standards
ASTM, EP
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Color
Colorless
Form
Liquid
Storage Temperature
Ambient
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews