Shop RICCA CHEMICAL

Sodium Chloride, Sat Aqueous Aqueous S

  • Mfr # R7227600-500A
  • Zoro # G005379955

product price: 
$
51.89
/ea

Key Features

Product Type
Sodium Chloride - Saturated
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7227600-500A
Zoro #
G005379955
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Chloride - Saturated
Product Type
Sodium Chloride - Saturated
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
CAS Number
7647-14-5, 7732-18-5
Color
Colorless
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Concentration
Saturated
Volume
500 mL
Standards
ASTM, EP
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Chemical Formula
NaCl
Container Type
Bottle
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Quantity
1
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride - Saturated, Concentration Saturated, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.