Silver Nitrate Precision Sol, 0.045 N

  • Mfr # R6965000-10F
  • Zoro # G805380199
product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Concentration
0.045 N
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6965000-10F
Zoro #
G805380199
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Concentration
0.045 N
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Product Type
Silver Nitrate
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Container Type
Box
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
AgNO3
Container Material
Plastic
Volume
10 L
Storage Temperature
Ambient
Application
Analytical Reagent
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.045 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews