Sodium Hydroxide, 2.50 Normal

  • Mfr # R7457000-500A
  • Zoro # G404399202
product price: 
$
37.15
/ea

Key Features

Concentration
2.5 N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7457000-500A
Zoro #
G404399202
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Concentration
2.5 N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Standards
TAPPI T 504 cm-97
APHA
5530 B
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Shipping Restrictions
Class 8, PG II, UN1824
Chemical Grade
Lab
CAS Number
1310-73-2, 7732-18-5
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Bottle
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Quantity
1
Storage Temperature
Ambient
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Volume
500 mL
Color
Colorless
Chemical Formula
NaOH
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 5530 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 504 cm-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews