Shop RICCA CHEMICAL

Sulfuric Acid, 10 Percent v/v Aqueous So

  • Mfr # R8150000-2.5D
  • Zoro # G305922899

product price: 
$
75.59
/ea

Key Features

Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Type
Bottle
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8150000-2.5D
Zoro #
G305922899
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Sulfuric Acid
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Type
Bottle
Standards
ASTM, EP
Concentration
10 % v/v
Chemical Grade
ACS, Lab
Chemical Container Material
Coated Glass
Calibration Certificate
NIST SRM 84
Container Type
Bottle
Chemical Formula
H2SO4
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Form
Liquid
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Material
Glass
Volume
2.5 L
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Class 8, PG II, UN2796
Quantity
1
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 10 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.