Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.141 N

  • Mfr # R7002000-10F
  • Zoro # G405380148

product price: 
$
1,580.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate
Concentration
0.141 N
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7002000-10F
Zoro #
G405380148
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
Product Type
Silver Nitrate
Concentration
0.141 N
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Box
CAS Number
7732-18-5, 7761-88-8
Shipping Restrictions
Class 9, PG III, UN3082
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Color
Colorless
Chemical Formula
AgNO3
Volume
10 L
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Quantity
1
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Container Type
Box
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.