Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 0.5 N / MeOH

  • Mfr # R7473000-4A
  • Zoro # G705379958

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Size
4 L
Concentration
0.5 N
Calibration Certificate
NIST SRM 723
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7473000-4A
Zoro #
G705379958
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide - in Methanol
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
0.5 N
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide - in Methanol
Standards
ACS
CAS Number
1310-73-2, 67-56-1
Shelf Life
12 mo
Container Type
Bottle
Molecular Weight
32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Quantity
1
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 3 (8), PG II, UN2924
Color
Colorless
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Volume
4 L
Container Material
Plastic
Chemical Formula
NaOH
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide - in Methanol, Concentration 0.5 N, CAS Number 1310-73-2, 67-56-1, Molecular Weight 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Class 3 (8), PG II, UN2924, Standards ACS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.