Silver Nitrate Precision Sol, 0.141 N

  • Mfr # R7002000-4B
  • Zoro # G305379945
product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.141 N
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7002000-4B
Zoro #
G305379945
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate
Concentration
0.141 N
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Shelf Life
24 mo
Form
Liquid
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 9, PG III, UN3082
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Container Type
Bottle
Chemical Formula
AgNO3
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews